
Inserts for Shoulder Mills, XNEX040308, for Steel
Mfr # 215195 ST900
Zoro # G616120458
product price: $20.79
/eaKey Features
Insert Thickness
3.18 mm
Grade
HB7525
Type
ST900
Corner Radius
0,8 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215195 ST900
Zoro #
G616120458
UPC #
-
Country of Origin
Sweden
Dimensions
Insert Thickness
3.18 mm
Corner Radius
0,8 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
2 mm
Details
Grade
HB7525
Type
ST900
Item
Indexable insert for milling
Insert Material
Carbide
Feed Per Tooth
0.12 mm
Insert Type
XNEX 040308
Indexable insert clearance angle
0°
Correction Factor
2.5
Number of Changes/Inserts
6
Description
Version: Double-sided 3-edged indexable inserts. High-performance tool materials for extremely reliable processes. Note: Standard application values for ae = 0.3xD / ap = 2 mm. maximum cutting depth ap max: 2 mm Feed fz per tooth: 0.12 mm Insert thickness S: 3.18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.