
Inserts for Softcut 45, SEET 1305 AGFR, for Aluminum (Discontinued)
- Mfr # 213564 ALU
- Zoro # G416120504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213564 ALU
Zoro #
G416120504
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Min. Cutting Depth
0.05 mm
Details
Insert Material
Carbide
Grade
HU7810
Type
ALU
Item
Indexable insert for milling
Indexable insert clearance angle
20°
Insert Type
SEET 1305 AGSR
Feed Per Tooth
0.2 mm
Number of Changes/Inserts
4
Correction Factor
2.5
Description
Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Note: Standard application values for ae = 0.5... 1xD / apmax = 4 mm. Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.