Inserts for Softcut 45, SEET 1305 AGSR, for Stainless Steel

  • Mfr # 213586 INOX

  • Zoro # G616120847


product price: $15.99
/ea

Key Features

Type
INOX
Insert Material
Carbide
Grade
HB8630
Insert Thickness
5.56 mm
Insert Type
SEET 1305 AGSR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213586 INOX
Zoro #
G616120847
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.56 mm
Min. Cutting Depth
0.2 mm

Details

Type
INOX
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB8630
Insert Type
SEET 1305 AGSR
Number of Changes/Inserts
4
Correction Factor
2.5
Feed Per Tooth
0.22 mm
Indexable insert clearance angle
20°

Description

Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Note: For the best surface quality- use together with No. 213596 UNI. Standard application values for ae = 0.5... 1xD / apmax = 4 mm. Feed fz per tooth: 0.22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.