Inserts for Softcut 45, SEMT 1305 AGSR, for Stainless Steel

  • Mfr # 213588 INOX

  • Zoro # G216120834


product price: $13.95
/ea

Key Features

Grade
HB8630
Type
INOX
Insert Thickness
5.56 mm
Insert Material
Carbide
Min. Cutting Depth
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213588 INOX
Zoro #
G216120834
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.56 mm
Min. Cutting Depth
0.2 mm

Details

Grade
HB8630
Type
INOX
Insert Material
Carbide
Item
Indexable insert for milling
Number of Changes/Inserts
4
Indexable insert clearance angle
20°
Feed Per Tooth
0.22 mm
Insert Type
SEMT 1305 AGSR
Correction Factor
2.5

Description

Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Note: Standard application values for ae = 0.5... 1xD / apmax = 4 mm. Feed fz per tooth: 0.22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.