
Inserts for Softcut 45, SEMT 1305 AGSR, for Steel (Discontinued)
- Mfr # 213568 ST900
- Zoro # G816120432
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213568 ST900
Zoro #
G816120432
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Min. Cutting Depth
0.2 mm
Details
Insert Material
Carbide
Type
ST900
Item
Indexable insert for milling
Grade
HB7520
Feed Per Tooth
0.2 mm
Correction Factor
2.5
Number of Changes/Inserts
4
Indexable insert clearance angle
20°
Insert Type
SEMT 1305 AGSR
Description
Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Note: Standard application values for ae = 0.5... 1xD / apmax = 4 mm. Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.