
Inserts for SoftCut HSI, SOET 120508 PDER, for Aluminum (Discontinued)
- Mfr # 214862 ALU
- Zoro # G016120898
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214862 ALU
Zoro #
G016120898
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.05 mm
Details
Insert Material
Carbide
Grade
HU7810
Item
Indexable insert for milling
Type
ALU
Indexable insert clearance angle
15°
Correction Factor
2.5
Feed Per Tooth
0.2 mm
Number of Changes/Inserts
4
Insert Type
SOET 120508 PDER
Description
Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Note: Standard application values for ae = 0.3xD. Corner radius: 0.8 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.