Zoro Homepage

Inserts for SoftCut HSI, SOMT 083604 PDER, for Stainless Steel

  • Mfr # 214932 INOX

  • Zoro # G416120900


product price: $16.69
/ea

Key Features

Insert Thickness
3.6 mm
Type
INOX
Corner Radius
0.4 mm
Insert Material
Carbide
Grade
HB7630
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214932 INOX
Zoro #
G416120900
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.6 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.1 mm

Details

Type
INOX
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB7630
Correction Factor
2.5
Insert Type
SOMT 083604 PDER
Number of Changes/Inserts
4
Indexable insert clearance angle
15°
Feed Per Tooth
0.15 mm

Description

Version: Increased insert thickness permits markedly deep trough geometry for positive cutting action- and minimises the susceptibility to fracture. Note: Standard application values for ae = 0.3xD. Corner radius: 0.4 mm Feed fz per tooth: 0.15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.