
Inserts for SoftCut HSI, SOMT 083604 PDER, for Stainless Steel
Mfr # 214935 INOX
Zoro # G416120733
product price: $15.19
/eaKey Features
Type
INOX
Insert Thickness
3.6 mm
Corner Radius
0.4 mm
Grade
HB8630
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214935 INOX
Zoro #
G416120733
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
3.6 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.1 mm
Details
Type
INOX
Item
Indexable insert for milling
Grade
HB8630
Insert Material
Carbide
Number of Changes/Inserts
4
Indexable insert clearance angle
15°
Insert Type
SOMT 083604 PDER
Correction Factor
2.5
Feed Per Tooth
0.15 mm
Description
Version: Increased insert thickness permits markedly deep trough geometry for positive cutting action- and minimises the susceptibility to fracture. Note: Standard application values for ae = 0.3xD. Corner radius: 0.4 mm Feed fz per tooth: 0.15 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.