Zoro Homepage

Inserts for SoftCut HSI, SOMT 083604 PDER, for Steel

  • Mfr # 214916 ST500

  • Zoro # G716115507


product price: $15.75
/ea

Key Features

Insert Material
Cermet
Insert Thickness
3.6 mm
Grade
CU7530
Feed Per Tooth
0.12 mm
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214916 ST500
Zoro #
G716115507
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.6 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.15 mm

Details

Insert Material
Cermet
Grade
CU7530
Item
Indexable insert for milling
Feed Per Tooth
0.12 mm
Insert Type
SOMT 083604 PDER
Type
ST500
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Correction Factor
2.5

Description

Version: Increased insert thickness permits markedly deep trough geometry for positive cutting action- and minimises the susceptibility to fracture. Tool material: Cermet. Note: Standard application values for ae = 0.3xD. Corner radius: 0.4 mm Feed fz per tooth: 0.12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.