Inserts for SoftCut HSI, SOMT 120504 PDER, for Stainless Steel

  • Mfr # 214874 INOX

  • Zoro # G216120827


product price: $19.55
/ea

Key Features

Corner Radius
0.4 mm
Type
INOX
Insert Thickness
5.56 mm
Insert Material
Carbide
Grade
HB7630
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214874 INOX
Zoro #
G216120827
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.1 mm

Details

Type
INOX
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7630
Insert Type
SOMT 120504 PDER
Number of Changes/Inserts
4
Feed Per Tooth
0.17 mm
Correction Factor
2.5
Indexable insert clearance angle
15°

Description

Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Note: Standard application values for ae = 0.3xD. Corner radius: 0.4 mm Feed fz per tooth: 0.17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.