
Inserts for SoftCut HSI, SOMT 120504 PDER, General Purpose
Mfr # 214884 UNI
Zoro # G216120780
product price: $17.75
/eaKey Features
Corner Radius
0.4 mm
Insert Material
Carbide
Insert Thickness
5.56 mm
Grade
HB7520
Type
UNI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214884 UNI
Zoro #
G216120780
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.4 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.15 mm
Details
Insert Material
Carbide
Grade
HB7520
Type
UNI
Item
Indexable insert for milling
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Insert Type
SOMT 120504 PDER
Correction Factor
2.5
Description
Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Note: Standard application values for ae = 0.3xD. Corner radius: 0.4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.