
Inserts for SoftCut HSI, SOMT 120508 PDER, for Stainless Steel
Mfr # 214878 INOX
Zoro # G116120675
product price: $17.75
/eaKey Features
Grade
HB8630
Type
INOX
Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214878 INOX
Zoro #
G116120675
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB8630
Type
INOX
Insert Material
Carbide
Item
Indexable insert for milling
Feed Per Tooth
0.17 mm
Insert Type
SOMT 120508 PDER
Indexable insert clearance angle
15°
Number of Changes/Inserts
4
Correction Factor
2.5
Description
Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Note: Standard application values for ae = 0.3xD. Corner radius: 0.8 mm Feed fz per tooth: 0.17 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.