
Inserts for SoftCut HSI, SOMT 120508 PDER, for Steel
Mfr # 214864 ST500
Zoro # G316120871
product price: $17.99
/eaKey Features
Insert Thickness
5.56 mm
Corner Radius
0.8 mm
Type
ST500
Grade
CU7530
Insert Material
Cermet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214864 ST500
Zoro #
G316120871
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.15 mm
Details
Type
ST500
Grade
CU7530
Insert Material
Cermet
Item
Indexable insert for milling
Correction Factor
2.5
Number of Changes/Inserts
4
Insert Type
SOMT 120508 PDER
Indexable insert clearance angle
15°
Feed Per Tooth
0.2 mm
Description
Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Cermet. Note: Standard application values for ae = 0.3xD. Corner radius: 0.8 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.