Zoro Homepage

Inserts for SoftCut HSI, SOMT 120508 PDER, for Steel

  • Mfr # 214868 ST1400

  • Zoro # G616120892


product price: $19.55
/ea

Key Features

Type
ST1400
Insert Material
Carbide
Corner Radius
0.8 mm
Grade
HB7510
Insert Thickness
5.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214868 ST1400
Zoro #
G616120892
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.25 mm

Details

Type
ST1400
Insert Material
Carbide
Grade
HB7510
Item
Indexable insert for milling
Number of Changes/Inserts
4
Insert Type
SOMT 120508 PDER
Indexable insert clearance angle
15°
Correction Factor
2.5
Feed Per Tooth
0.22 mm

Description

Version: Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating. Note: Standard application values for ae = 0.3xD. Corner radius: 0.8 mm Feed fz per tooth: 0.22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.