Zoro Homepage

Inserts for Softcut Indexable Milling Cutters, APHT 060204 FR, for Aluminum

  • Mfr # 215634 ALU

  • Zoro # G116120743


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Coating
coated
Grade
PCD
Type
ALU
Insert Material
PCD
Insert Thickness
2.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215634 ALU
Zoro #
G116120743
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.38 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.05 mm

Details

Coating
coated
Grade
PCD
Type
ALU
Insert Material
PCD
Item
Indexable insert for milling
Correction Factor
2.5
Series
Softcut®
Feed Per Tooth
0.1 mm
Insert Type
APHT 060204 FR
Indexable insert clearance angle
11°
Number of Changes/Inserts
2

Description

Version: PCD milling insert with one cutting edge. Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. ap max = 2.5 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.