Inserts for Softcut Indexable Milling Cutters, APMT 060202 ER, for Stainless Steel

  • Mfr # 215663 INOX

  • Zoro # G216120650


product price: $13.95
/ea

Key Features

Insert Material
Carbide
Type
INOX
Insert Thickness
2.38 mm
Grade
HB7630
Corner Radius
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215663 INOX
Zoro #
G216120650
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.38 mm
Corner Radius
0.2 mm
Min. Cutting Depth
0.1 mm

Details

Insert Material
Carbide
Type
INOX
Item
Indexable insert for milling
Grade
HB7630
Series
Softcut®
Feed Per Tooth
0.08 mm
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Insert Type
APMT 060202 ER

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.2 mm Feed fz per tooth: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.