Zoro Homepage

Inserts for Softcut Indexable Milling Cutters, APMT 060202 ER, for Steel

  • Mfr # 215643 ST1400

  • Zoro # G516120855


product price: $13.95
/ea

Key Features

Grade
HB7510
Corner Radius
2 mm
Insert Thickness
2.38 mm
Insert Material
Carbide
Type
ST1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215643 ST1400
Zoro #
G516120855
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2 mm
Insert Thickness
2.38 mm
Min. Cutting Depth
0.1 mm

Details

Grade
HB7510
Insert Material
Carbide
Item
Indexable insert for milling
Type
ST1400
Feed Per Tooth
0.1 mm
Series
Softcut®
Insert Type
APMT 060202 ER
Number of Changes/Inserts
2
Correction Factor
2.5
Indexable insert clearance angle
11°

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 2 mm Feed fz per tooth: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.