Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Softcut Indexable Milling Cutters, APMT 060202 ER, General Purpose

  • Mfr # 215680 UNI

  • Zoro # G016120508


product price: $13.95
/ea

Key Features

Insert Thickness
2.38 mm
Corner Radius
0.2 mm
Type
UNI
Insert Material
Carbide
Grade
HB7520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215680 UNI
Zoro #
G016120508
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.38 mm
Corner Radius
0.2 mm
Min. Cutting Depth
0.1 mm

Details

Type
UNI
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7520
Insert Type
APMT 060202 ER
Number of Changes/Inserts
2
Series
Softcut®
Correction Factor
2.5
Indexable insert clearance angle
11°

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.