Zoro Homepage

Inserts for Softcut Indexable Milling Cutters, APMT 060202 FR, for Aluminum

  • Mfr # 215621 ALU

  • Zoro # G616120410


product price: $13.75
/ea

Key Features

Type
ALU
Corner Radius
0.2 mm
Grade
HU7810
Insert Material
Carbide
Insert Thickness
2.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215621 ALU
Zoro #
G616120410
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.2 mm
Insert Thickness
2.38 mm
Min. Cutting Depth
0.05 mm

Details

Type
ALU
Grade
HU7810
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
APMT 060202 FR
Correction Factor
2.5
Feed Per Tooth
0.1 mm
Series
Softcut®
Indexable insert clearance angle
11°
Number of Changes/Inserts
2

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.2 mm Feed fz per tooth: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.