
Inserts for Softcut Indexable Milling Cutters, APMT 060204 ER, for Stainless Steel
Mfr # 215664 INOX
Zoro # G816120609
product price: $13.95
/eaKey Features
Corner Radius
0.4 mm
Type
INOX
Insert Thickness
2.38 mm
Grade
HB7630
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215664 INOX
Zoro #
G816120609
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.4 mm
Insert Thickness
2.38 mm
Min. Cutting Depth
0.1 mm
Details
Type
INOX
Item
Indexable insert for milling
Grade
HB7630
Insert Material
Carbide
Correction Factor
2.5
Feed Per Tooth
0.08 mm
Number of Changes/Inserts
2
Series
Softcut®
Indexable insert clearance angle
11°
Insert Type
APMT 060204 ER
Description
Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.08 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.