Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Softcut Indexable Milling Cutters, APMT 060204 ER, for Steel

  • Mfr # 215646 ST1400

  • Zoro # G316120758


product price: $13.95
/ea

Key Features

Type
ST1400
Insert Material
Carbide
Insert Thickness
2.38 mm
Grade
HB7510
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215646 ST1400
Zoro #
G316120758
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.38 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.1 mm

Details

Item
Indexable insert for milling
Type
ST1400
Insert Material
Carbide
Grade
HB7510
Indexable insert clearance angle
11°
Number of Changes/Inserts
2
Feed Per Tooth
0.1 mm
Correction Factor
2.5
Insert Type
APMT 060204 ER
Series
Softcut®

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.