
Inserts for Softcut Indexable Milling Cutters, APMT 060204 ER, General Purpose
Mfr # 215686 UNI
Zoro # G216120445
product price: $13.95
/eaKey Features
Corner Radius
0.4 mm
Type
UNI
Insert Thickness
2.38 mm
Grade
HB7520
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215686 UNI
Zoro #
G216120445
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.4 mm
Insert Thickness
2.38 mm
Min. Cutting Depth
0.1 mm
Details
Type
UNI
Item
Indexable insert for milling
Grade
HB7520
Insert Material
Carbide
Indexable insert clearance angle
11°
Series
Softcut®
Number of Changes/Inserts
2
Insert Type
APMT 060204 ER
Correction Factor
2.5
Description
Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.