
Inserts for Softcut Indexable Milling Cutters, APMT 060204 FR, for Aluminum
Mfr # 215623 ALU
Zoro # G416120832
product price: $13.99
/eaKey Features
Insert Thickness
2.38 mm
Corner Radius
0.4 mm
Insert Material
Carbide
Grade
HU7810
Type
ALU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215623 ALU
Zoro #
G416120832
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
2.38 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.05 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HU7810
Type
ALU
Insert Type
APMT 060204 FR
Series
Softcut®
Feed Per Tooth
0.1 mm
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Description
Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.