Zoro Homepage

Inserts for Softcut Indexable Milling Cutters, APMT 060204 FR, for Aluminum

  • Mfr # 215630 ALU

  • Zoro # G516120770


product price: $41.79
/ea

Key Features

Type
ALU
Insert Material
Carbide
Grade
HB7810
Corner Radius
0.4 mm
Insert Thickness
2.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215630 ALU
Zoro #
G516120770
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.4 mm
Insert Thickness
2.38 mm
Min. Cutting Depth
0.05 mm

Details

Type
ALU
Insert Material
Carbide
Grade
HB7810
Item
Indexable insert for milling
Indexable insert clearance angle
11°
Feed Per Tooth
0.1 mm
Correction Factor
2.5
Insert Type
APMT 060204 FR
Number of Changes/Inserts
2
Series
Softcut®

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.