
Inserts for Softcut Indexable Milling Cutters, APMT 060208 ER, for Stainless Steel
Mfr # 215665 INOX
Zoro # G016120669
product price: $13.95
/eaKey Features
Insert Thickness
2.38 mm
Insert Material
Carbide
Corner Radius
0.8 mm
Grade
HB7630
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215665 INOX
Zoro #
G016120669
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
2.38 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm
Details
Insert Material
Carbide
Grade
HB7630
Item
Indexable insert for milling
Type
INOX
Correction Factor
2.5
Number of Changes/Inserts
2
Series
Softcut®
Insert Type
APMT 060208 ER
Feed Per Tooth
0.08 mm
Indexable insert clearance angle
11°
Description
Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.08 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.