Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Softcut Indexable Milling Cutters, APMT 060208 ER, for Steel

  • Mfr # 215650 ST1400

  • Zoro # G616120717


product price: $15.35
/ea

Key Features

Insert Material
Carbide
Type
ST1400
Corner Radius
0.8 mm
Grade
HB7510
Insert Thickness
2.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215650 ST1400
Zoro #
G616120717
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Insert Thickness
2.38 mm
Min. Cutting Depth
0.1 mm

Details

Insert Material
Carbide
Type
ST1400
Item
Indexable insert for milling
Grade
HB7510
Insert Type
APMT 060208 ER
Feed Per Tooth
0.1 mm
Indexable insert clearance angle
11°
Series
Softcut®
Correction Factor
2.5
Number of Changes/Inserts
2

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.