
Inserts for Softcut Indexable Milling Cutters, APMT 060208 ER, for Steel
Mfr # 215657 ST1400
Zoro # G816120807
product price: $13.95
/eaKey Features
Type
ST1400
Corner Radius
0.8 mm
Insert Thickness
2.38 mm
Grade
HB7520
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215657 ST1400
Zoro #
G816120807
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.8 mm
Insert Thickness
2.38 mm
Min. Cutting Depth
0.1 mm
Details
Type
ST1400
Item
Indexable insert for milling
Grade
HB7520
Insert Material
Carbide
Indexable insert clearance angle
11°
Feed Per Tooth
0.1 mm
Number of Changes/Inserts
2
Series
Softcut®
Correction Factor
2.5
Insert Type
APMT 060208 ER
Description
Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.