Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Softcut Indexable Milling Cutters, APMT 060208 ER, General Purpose

  • Mfr # 215690 UNI

  • Zoro # G616120588


product price: $15.35
/ea

Key Features

Corner Radius
0.8 mm
Type
UNI
Insert Thickness
2.38 mm
Insert Material
Carbide
Grade
HB7520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215690 UNI
Zoro #
G616120588
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Insert Thickness
2.38 mm
Min. Cutting Depth
0.1 mm

Details

Type
UNI
Insert Material
Carbide
Grade
HB7520
Item
Indexable insert for milling
Series
Softcut®
Correction Factor
2.5
Insert Type
APMT 060208 ER
Indexable insert clearance angle
11°
Number of Changes/Inserts
2

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.