Inserts for Softcut Indexable Milling Cutters, APMT 060220 ER, for Stainless Steel

  • Mfr # 215671 INOX

  • Zoro # G816120562


product price: $15.35
/ea

Key Features

Type
INOX
Insert Thickness
2.38 mm
Insert Material
Carbide
Grade
HB8630
Corner Radius
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215671 INOX
Zoro #
G816120562
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.38 mm
Corner Radius
2 mm
Min. Cutting Depth
0.1 mm

Details

Type
INOX
Insert Material
Carbide
Grade
HB8630
Item
Indexable insert for milling
Insert Type
APMT 060220 ER
Feed Per Tooth
0.08 mm
Correction Factor
2.5
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Series
Softcut®

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 2 mm Feed fz per tooth: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.