Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Softcut Indexable Milling Cutters, APMT 060220 ER, for Steel

  • Mfr # 215641 ST900

  • Zoro # G716120808


product price: $13.95
/ea

Key Features

Insert Material
Carbide
Type
ST900
Insert Thickness
2.38 mm
Grade
HB7520
Corner Radius
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215641 ST900
Zoro #
G716120808
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.38 mm
Corner Radius
2 mm
Min. Cutting Depth
0.1 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Type
ST900
Grade
HB7520
Correction Factor
2.5
Feed Per Tooth
0.1 mm
Number of Changes/Inserts
2
Insert Type
APMT 060220 ER
Indexable insert clearance angle
11°
Series
Softcut®

Description

Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 2 mm Feed fz per tooth: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.