
Inserts for Softcut Indexable Milling Cutters, APMT 060220 ER, for Steel
Mfr # 215659 ST1400
Zoro # G916120615
product price: $13.95
/eaKey Features
Grade
HB7520
Insert Thickness
2.38 mm
Type
ST1400
Corner Radius
2 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215659 ST1400
Zoro #
G916120615
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
2.38 mm
Corner Radius
2 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB7520
Item
Indexable insert for milling
Type
ST1400
Insert Material
Carbide
Series
Softcut®
Feed Per Tooth
0.1 mm
Insert Type
APMT 060220 ER
Number of Changes/Inserts
2
Correction Factor
2.5
Indexable insert clearance angle
11°
Description
Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 2 mm Feed fz per tooth: 0.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.