
Inserts for Softcut Indexable Milling Cutters, APMT 060220 FR, for Aluminum
Mfr # 215626 ALU
Zoro # G316120888
product price: $13.99
/eaKey Features
Grade
HU7810
Type
ALU
Corner Radius
2 mm
Insert Thickness
2.38 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215626 ALU
Zoro #
G316120888
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
2 mm
Insert Thickness
2.38 mm
Min. Cutting Depth
0.05 mm
Details
Grade
HU7810
Type
ALU
Item
Indexable insert for milling
Insert Material
Carbide
Series
Softcut®
Insert Type
APMT 060220 FR
Feed Per Tooth
0.1 mm
Number of Changes/Inserts
2
Correction Factor
2.5
Indexable insert clearance angle
11°
Description
Note: Standard application values for ae = 0.25xD. ap = 3 mm- ap max = 4 mm. Corner radius: 2 mm Feed fz per tooth: 0.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.