
Inserts for Softcut Milling Cutters, APET 180505 FR, for Aluminum
Mfr # 215202 ALU
Zoro # G816120449
product price: $15.15
/eaKey Features
Corner Radius
0.5 mm
Insert Thickness
5.56 mm
Type
ALU
Grade
HU7810
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215202 ALU
Zoro #
G816120449
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.5 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.05 mm
Details
Type
ALU
Grade
HU7810
Insert Material
Carbide
Item
Indexable insert for milling
Series
Softcut®
Feed Per Tooth
0.2 mm
Correction Factor
2.5
Indexable insert clearance angle
11°
Insert Type
APET 180505 FR
Number of Changes/Inserts
2
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.5 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.