
Inserts for Softcut Milling Cutters, APET 180508 FR, for Aluminum
Mfr # 215208 ALU
Zoro # G016120423
product price: $16.69
/eaKey Features
Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Insert Material
Carbide
Grade
HU7810
Type
ALU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215208 ALU
Zoro #
G016120423
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.05 mm
Details
Insert Material
Carbide
Grade
HU7810
Type
ALU
Item
Indexable insert for milling
Indexable insert clearance angle
11°
Insert Type
APET 180508 FR
Correction Factor
2.5
Number of Changes/Inserts
2
Feed Per Tooth
0.2 mm
Series
Softcut®
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.