
Inserts for Softcut Milling Cutters, APET 180508 FR, for Aluminum
Mfr # 215214 ALU
Zoro # G816120814
product price: $71.89
/eaKey Features
Insert Thickness
5.56 mm
Grade
HB7810
Corner Radius
0.8 mm
Type
ALU
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215214 ALU
Zoro #
G816120814
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
5.56 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.05 mm
Details
Item
Indexable insert for milling
Grade
HB7810
Type
ALU
Insert Material
Carbide
Indexable insert clearance angle
11°
Series
Softcut®
Insert Type
APET 180508 FR
Correction Factor
2.5
Feed Per Tooth
0.2 mm
Number of Changes/Inserts
2
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.