Zoro Homepage

Inserts for Softcut Milling Cutters, APET 180531 FR, for Aluminum

  • Mfr # 215211 ALU

  • Zoro # G116120422


product price: $15.15
/ea

Key Features

Corner Radius
1.8 mm
Insert Material
Carbide
Grade
HU7810
Type
ALU
Insert Thickness
5.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215211 ALU
Zoro #
G116120422
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1.8 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.05 mm

Details

Insert Material
Carbide
Grade
HU7810
Item
Indexable insert for milling
Type
ALU
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Correction Factor
2.5
Series
Softcut®
Feed Per Tooth
0.2 mm
Insert Type
APET 180531 FR

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 1.8 mm Feed fz per tooth: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.