Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Softcut Milling Cutters, APET 180540 FR, for Aluminum

  • Mfr # 215212 ALU

  • Zoro # G216120896


product price: $15.15
/ea

Key Features

Grade
HU7810
Insert Material
Carbide
Type
ALU
Corner Radius
4 mm
Insert Thickness
5.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215212 ALU
Zoro #
G216120896
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
4 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.05 mm

Details

Grade
HU7810
Insert Material
Carbide
Item
Indexable insert for milling
Type
ALU
Correction Factor
2.5
Feed Per Tooth
0.2 mm
Indexable insert clearance angle
11°
Insert Type
APET 180540 FR
Series
Softcut®
Number of Changes/Inserts
2

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 4 mm Feed fz per tooth: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.