Inserts for Softcut Milling Cutters, APMT 180504 ER, for Stainless Steel

  • Mfr # 215243 INOX

  • Zoro # G316120642


product price:  $14.99
/ea

Key Features

Type
INOX
Insert Material
Carbide
Corner Radius
0.4 mm
Grade
HB7630
Insert Thickness
5.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215243 INOX
Zoro #
G316120642
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.1 mm

Details

Type
INOX
Insert Material
Carbide
Grade
HB7630
Item
Indexable insert for milling
Number of Changes/Inserts
2
Series
Softcut®
Indexable insert clearance angle
11°
Feed Per Tooth
0.2 mm
Insert Type
APMT 180504 ER
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.