
Inserts for Softcut Milling Cutters, APMT 180504 ER, for Stainless Steel
Mfr # 215280 INOX
Zoro # G316120499
product price: $14.99
/eaKey Features
Insert Material
Carbide
Insert Thickness
5.56 mm
Corner Radius
0.4 mm
Grade
HB8630
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215280 INOX
Zoro #
G316120499
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.1 mm
Details
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HB8630
Type
INOX
Series
Softcut®
Feed Per Tooth
0.2 mm
Number of Changes/Inserts
2
Correction Factor
2.5
Indexable insert clearance angle
11°
Insert Type
APMT 180504 ER
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.