Zoro Homepage

Inserts for Softcut Milling Cutters, APMT 180504 SR, for Steel

  • Mfr # 215225 ST1400

  • Zoro # G416120726


product price: $14.99
/ea

Key Features

Type
ST1400
Insert Material
Carbide
Corner Radius
0.4 mm
Grade
HB7510
Insert Thickness
5.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215225 ST1400
Zoro #
G416120726
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.25 mm

Details

Type
ST1400
Insert Material
Carbide
Grade
HB7510
Item
Indexable insert for milling
Correction Factor
2.5
Feed Per Tooth
0.25 mm
Insert Type
APMT 180504 SR
Indexable insert clearance angle
11°
Number of Changes/Inserts
2
Series
Softcut®

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.