Zoro Homepage

Inserts for Softcut Milling Cutters, APMT 180504 SR, for Steel

  • Mfr # 215231 ST1400

  • Zoro # G816120791


product price: $14.99
/ea

Key Features

Insert Thickness
5.56 mm
Insert Material
Carbide
Grade
HB7520
Corner Radius
0.4 mm
Type
ST1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215231 ST1400
Zoro #
G816120791
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.56 mm
Corner Radius
0.4 mm
Min. Cutting Depth
0.25 mm

Details

Insert Material
Carbide
Grade
HB7520
Item
Indexable insert for milling
Type
ST1400
Number of Changes/Inserts
2
Indexable insert clearance angle
11°
Correction Factor
2.5
Feed Per Tooth
0.25 mm
Insert Type
APMT 180504 SR
Series
Softcut®

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.4 mm Feed fz per tooth: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.