
Inserts for Softcut Milling Cutters, APMT 180508 ER, for Stainless Steel
Mfr # 215244 INOX
Zoro # G716120686
product price: $14.99
/eaKey Features
Insert Thickness
5.56 mm
Type
INOX
Corner Radius
0.8 mm
Grade
HB7630
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215244 INOX
Zoro #
G716120686
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm
Details
Item
Indexable insert for milling
Type
INOX
Grade
HB7630
Insert Material
Carbide
Feed Per Tooth
0.2 mm
Indexable insert clearance angle
11°
Number of Changes/Inserts
2
Correction Factor
2.5
Series
Softcut®
Insert Type
APMT 180508 ER
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.