Inserts for Softcut Milling Cutters, APMT 180508 ER, for Stainless Steel

  • Mfr # 215281 INOX

  • Zoro # G116120453


product price: $14.99
/ea

Key Features

Insert Material
Carbide
Insert Thickness
5.56 mm
Type
INOX
Grade
HB8630
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215281 INOX
Zoro #
G116120453
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.56 mm
Corner Radius
0.8 mm
Min. Cutting Depth
0.1 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Type
INOX
Grade
HB8630
Insert Type
APMT 180508 ER
Number of Changes/Inserts
2
Series
Softcut®
Correction Factor
2.5
Indexable insert clearance angle
11°
Feed Per Tooth
0.2 mm

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.