
Inserts for Softcut Milling Cutters, APMT 180508 ER, for Titanium
Mfr # 215253 TI
Zoro # G016120584
product price: $14.99
/eaKey Features
Grade
HB7930
Insert Material
Carbide
Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Type
TI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215253 TI
Zoro #
G016120584
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.15 mm
Details
Grade
HB7930
Insert Material
Carbide
Item
Indexable insert for milling
Type
TI
Insert Type
APMT 180508 ER
Series
Softcut®
Indexable insert clearance angle
11°
Correction Factor
2.5
Number of Changes/Inserts
2
Feed Per Tooth
0.17 mm
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.17 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.