Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Softcut Milling Cutters, APMT 180508 ER, for Titanium

  • Mfr # 215254 TI

  • Zoro # G016120515


product price: $14.99
/ea

Key Features

Insert Material
Carbide
Corner Radius
0.8 mm
Type
TI
Grade
HB7935
Insert Thickness
5.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215254 TI
Zoro #
G016120515
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.15 mm

Details

Insert Material
Carbide
Type
TI
Grade
HB7935
Item
Indexable insert for milling
Feed Per Tooth
0.17 mm
Indexable insert clearance angle
11°
Insert Type
APMT 180508 ER
Correction Factor
2.5
Number of Changes/Inserts
2
Series
Softcut®

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.