Zoro Homepage

Inserts for Softcut Milling Cutters, APMT 180508 SR, for Steel

  • Mfr # 215232 ST1400

  • Zoro # G716120747


product price: $14.99
/ea

Key Features

Insert Material
Carbide
Corner Radius
0.8 mm
Type
ST1400
Insert Thickness
5.56 mm
Grade
HB7520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215232 ST1400
Zoro #
G716120747
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.25 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
ST1400
Grade
HB7520
Series
Softcut®
Number of Changes/Inserts
2
Feed Per Tooth
0.25 mm
Insert Type
APMT 180508 SR
Correction Factor
2.5
Indexable insert clearance angle
11°

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 0.8 mm Feed fz per tooth: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.