Zoro Homepage

Inserts for Softcut Milling Cutters, APMT 180512 ER, for Cast Iron

  • Mfr # 215257 GG

  • Zoro # G216120520


product price: $16.49
/ea

Key Features

Grade
HB7730
Type
GG
Insert Thickness
5.56 mm
Insert Material
Carbide
Corner Radius
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215257 GG
Zoro #
G216120520
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.56 mm
Corner Radius
1.2 mm
Min. Cutting Depth
0.15 mm

Details

Grade
HB7730
Type
GG
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
APMT 180512 ER
Number of Changes/Inserts
2
Series
Softcut®
Indexable insert clearance angle
11°
Feed Per Tooth
0.2 mm
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 1.2 mm Feed fz per tooth: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.