Shop GARANT
See all product information
Create Account
Inserts for Softcut Milling Cutters, APMT 180512 ER, for Stainless Steel
- Mfr # 215250 INOX
- Zoro # G016120621
product price:Â
$
15.89
/ea
Key Features
Insert Material
Carbide
Corner Radius
1.2 mm
Insert Thickness
5.56 mm
Grade
HB7630
Type
INOX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 215250 INOX
- Zoro #
- G016120621
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Corner Radius
- 1.2 mm
- Insert Thickness
- 5.56 mm
- Min. Cutting Depth
- 0.1 mm
Details
- Item
- Indexable insert for milling
- Insert Material
- Carbide
- Grade
- HB7630
- Type
- INOX
- Indexable insert clearance angle
- 11°
- Number of Changes/Inserts
- 2
- Insert Type
- APMT 180512 ER
- Series
- Softcut®
- Feed Per Tooth
- 0.2 mm
- Correction Factor
- 2.5
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 1.2 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.