Inserts for Softcut Milling Cutters, APMT 180512 TR, General Purpose
- Mfr # 215268 UNI
- Zoro # G816120470
product price:Â
$
15.89
/ea
Key Features
Insert Material
Carbide
Corner Radius
1.2 mm
Type
UNI
Insert Thickness
5.56 mm
Grade
HB7520
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 215268 UNI
- Zoro #
- G816120470
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Corner Radius
- 1.2 mm
- Insert Thickness
- 5.56 mm
- Min. Cutting Depth
- 0.15 mm
Details
- Item
- Indexable insert for milling
- Insert Material
- Carbide
- Type
- UNI
- Grade
- HB7520
- Number of Changes/Inserts
- 2
- Series
- Softcut®
- Indexable insert clearance angle
- 11°
- Correction Factor
- 2.5
- Insert Type
- APMT 180512 TR
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 1.2 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.