
Inserts for Softcut Milling Cutters, APMT 180516 ER, for Stainless Steel
Mfr # 215251 INOX
Zoro # G016120690
product price: $14.99
/eaKey Features
Grade
HB7630
Insert Thickness
5.56 mm
Corner Radius
1.6 mm
Insert Material
Carbide
Type
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215251 INOX
Zoro #
G016120690
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Corner Radius
1.6 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB7630
Item
Indexable insert for milling
Insert Material
Carbide
Type
INOX
Feed Per Tooth
0.2 mm
Indexable insert clearance angle
11°
Number of Changes/Inserts
2
Correction Factor
2.5
Insert Type
APMT 180516 ER
Series
Softcut®
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 1.6 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.